Beli sanding sponge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Konaflex Sanding Sponge Block (Amplas Blok)Deskripsi:Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakageatribut:
- Size (mm): 100x75x25
- Jason Sponge Sanding BlockDeskripsi:For wet and dry sanding for fine finishingatribut:
- Material: High Quality
- NORTON Angled Sanding SpongeDeskripsi:Extra-firm sponge is coated with aluminum oxide abrasive on 4 sides for sanding inside corners and crevices of drywall compound.atribut:
- Abrasive Material: Aluminium Oxide
- Thickness (inch): 1
- Sides: Four
- Length (inch): 4.875
- Item: Angled Sanding Sponge
- Color: Black
- Width (inch): 2.875
- MINITOR Straight hole bar high speed bladeDeskripsi:Chamfering the entrance and exit side of small diameter holes of Φ1.0 to 2.34 is OK with one pass.atribut:
- Mass (g): 50
- BULTRAX Angle Grinder (Gerinda Tangan)atribut:
- Power (W): 2000
- Compatible: GWS20-180
- Blade Size (mm): 180
- Blade Size (inch): 7
- No Load Speed (rpm): 8500
- PROXXON Sanding Sponge (Spons Amplas / Sanding Sponge)Deskripsi:For 26580
- NORTON Sanding SpongeDeskripsi:Coated on two sides with premium silicon carbide abrasive, this sponge is designed for hand sanding primers and sealers between coats on furniture and cabinets. It can be used wet or dry, and can be washed and reused multiple times.
- PROXXON Sanding Sponge (Spons Amplas / Blok Amplas)Deskripsi:For 26580atribut:
- Set Contents: Ultra Fine (800-1000) ■x10 sheets included
- PROXXON Dedicated Tip Arbor (Arbor Khusus / Arbor Tip)Deskripsi:For 26580
- BOSCH Polishing Spongeatribut:
- Outer Diameter (mm): 130
- TOKA Grinding Wheel SET (Batu Gerinda Poles)atribut:
- Size: 100 x 6 x 15.88mm
- Grit: A24R
- Maximum RPM: 13500
- monotaro Abrasive Sanding SpongeDeskripsi:The elasticity of the sponge provides excellent polishing power. Because it is flexible, it fits curved surfaces. Wet and dry polishing are possible.For removing paint, removing rust, polishing woodwork, removing rust on bicycles, and removing stains on pottery and glass.*Do not use for anything other than its intended purpose. * Please be careful not to expose the operator. *Please wear protective equipment such as protective glasses, dust mask, and gloves during work.atribut:
- Thickness (mm): 5
- Abrasive: A (aluminum oxide)
- Abrasive structure: Sponge
- Dimensions (mm): 140x115
- 3M Sponge Abrasive Softback SandingDeskripsi:3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
- KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Deskripsi:- The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.atribut:
- Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
- Arcland Sakamoto Sponge sanderDeskripsi:Excellent polishing power and durability. Supports various types of polishing such as flat surfaces, curved surfaces, and corners. Since the sponge with moderate elasticity is directly coated with an abrasive, it demonstrates excellent performance for polishing flat curved surfaces and spots. Ceramic abrasive grains are used as the abrasive material, which dramatically improves durability and grinding power compared to conventional abrasive materials. Not suitable for pre-painting work. For both wet and dry.Woodworking / automobile repair, deburring / chamfering of aluminum, putty formation, rust removal in general
- Boss Miniature Circuit Breaker (MCB/Pemutus Sirkuit)atribut:
- Rated Capacity (V): Phase to Neutral 230/240 / Phase to Phase 400/415
- Standard: EN 60898/ EN 60947-2/ KEMA/ SEMCO/SNI/CE/ROH5
- Frequency (Hz): 50/60
- Calibration Temperature (°C): 30
- Characteristics: B Curve / C Curve / D Curve Capacity
- Electrical Endurance: 8000
- Flexible Conductor (mm²): 16 Maximum
- Mechanical Endurance: 20000
- Rigid Conductor (mm²): 25 Maximum
- Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
- Konaflex Industrial Scotch Hand Pads (Amplas Serabut)Deskripsi:Benefits:- Will not rust or oxidize- Designed to prevent snagging and tearing- Can use with water or solvents- Washable and reusableApplications:- Aluminium, metal, non-ferrous- metal- Paint- Rubber- Stainless steel- Steel- Wood
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- Blue Eagle Faceshield Visor (Pelindung Wajah)atribut:
- Material: Polycarbonate
Daftar Harga sanding sponge Terbaru November 2026
| Konaflex Sanding Sponge Block (Amplas Blok) | Rp4.900 |
| Jason Sponge Sanding Block | Rp9.900 |
| NORTON Angled Sanding Sponge | Rp2.899.900 |
| MINITOR Straight hole bar high speed blade | Rp9.999.900 |
| BULTRAX Angle Grinder (Gerinda Tangan) | Rp1.099.900 |
| DEWALT Angle Grinder Variable SAG (Mesin Gerinda Tangan) | Rp1.599.900 |
| PROXXON Sanding Sponge (Spons Amplas / Sanding Sponge) | Rp94.900 |
| NORTON Sanding Sponge | Rp68.900 |
| PROXXON Sanding Sponge (Spons Amplas / Blok Amplas) | Rp94.900 |
| PROXXON Dedicated Tip Arbor (Arbor Khusus / Arbor Tip) | Rp82.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/mrP107514819-1.jpg)




/c7P105657439-1.jpg)
/jdP114819697-1.jpg)

/o6P110838870-1.jpg)
/2kP114799092-1.jpg)

/qjP110153955-1.jpg)


/msP102753820-3.jpg)

/irP109192675-1.jpg)
/aiP107514378-1.jpg)
/i5P107697653-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/P103096005-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)